Shop SERVICE CASTER
See all product information
Create Account
2'' Antique Metal Hood Twin Caster with Brake Nylon Wheels Top Plate , 4PK
- Mfr # SCC-TP02S50D-NYS-WA-B-TP2-4
- Zoro # G211353428
product price:Â
$
193.99
/pk of 4, $48.50/ea
Free Shipping & Returns
Key Features
Mounting Height
2-11/16 in
Frame Finish
Windsor antique metal hood
Caster Mounting Type
Top plate
Load Capacity
300 lbs.
Wheel/Tread Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-TP02S50D-NYS-WA-B-TP2-4
- Zoro #
- G211353428
- UPC #
- 734005079821
- Country of Origin
- United States
Dimensions
- Mounting Height
- 2-11/16 in
Details
- Frame Finish
- Windsor antique metal hood
- Caster Mounting Type
- Top plate
- Load Capacity
- 300 lbs.
- Wheel/Tread Material
- Nylon
Description
Listing is for 4 four 2'' diameter windsor antique hooded twin wheel nylon chair, light furniture and fixture casters witha 1-3/16'' diameter x 2'' length top plate and brakes. Supports up to 75lbs per caster or 300 lbs. total. When searching for a reliable, mobile solution to your furniture needs, consider Service Casters Series 02 nylon twin wheel casters. Combining dependable functionality with classic aesthetic, these twin wheel casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. Mounting options include a grip ring stem, grip neck stem, top plate, threaded stem, side mounting bracket, and corner mounting bracket. The decorative die cast metal hood comes in a variety of finishes such as flat black, Windsor antique and bright chrome, adding a sleek luster that complements the fixture to which it is paired. Built with the finest craftsmanship and quality materials, these casters will hold up for years to come. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.