
2'' Black Metal Hood Twin Wheel Caster Nylon Wheels Grip Ring Stem, 5PK
Mfr # SCC-GR02S50D-NYS-FB-716X1716-5
Zoro # G111341167
product price: $147.99
/pk 5, $29.60/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Grip ring stem
Mounting Height
2-3/8 in
Wheel/Tread Material
Nylon
Stem Length
1-7/16 in
Stem Dia.
7/16 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCC-GR02S50D-NYS-FB-716X1716-5
Zoro #
G111341167
UPC #
734005079432
Country of Origin
United States
Dimensions
Mounting Height
2-3/8 in
Stem Length
1-7/16 in
Stem Dia.
7/16 in
Details
Caster Stem Type
Grip ring stem
Wheel/Tread Material
Nylon
Mounting Type
Grip ring stem
Model
Series #02
Finish
Flat black metal hood
Load Capacity
375 lbs.
Description
Listing is for 5 five 2'' diameter flat black hooded twin wheel nylon chair, light furniture and fixture casters witha 7/16'' diameter x 1-7/16'' length grip ring stems and sockets for wood. Supports up to 75lbs per caster or 375 lbs. total. When searching for a reliable, mobile solution to your furniture needs, consider Service Casters Series 02 nylon twin wheel casters. Combining dependable functionality with classic aesthetic, these twin wheel casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. Mounting options include a grip ring stem, grip neck stem, top plate, threaded stem, side mounting bracket, and corner mounting bracket. The decorative die cast metal hood comes in a variety of finishes such as flat black, Windsor antique and bright chrome, adding a sleek luster that complements the fixture to which it is paired. Built with the finest craftsmanship and quality materials, these casters will hold up for years to come. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.