
2'' Black Metal Hooded Twin Caster with Brake Nylon Wheels Top Plate, 5PK
Mfr # SCC-TP02S50D-NYS-FB-B-5
Zoro # G411353297
product price:Â $180.99
/pk 5, $36.20/ea
Free Shipping & Returns
Key Features
Mounting Height
2-11/16 in
Frame Finish
Flat black metal hood
Caster Mounting Type
Top plate
Load Capacity
375 lbs.
Wheel/Tread Material
Nylon
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCC-TP02S50D-NYS-FB-B-5
Zoro #
G411353297
UPC #
734005079531
Country of Origin
United States
Dimensions
Mounting Height
2-11/16 in
Details
Frame Finish
Flat black metal hood
Caster Mounting Type
Top plate
Load Capacity
375 lbs.
Wheel/Tread Material
Nylon
Description
Listing is for 5 five 2'' diameter flat black hooded twin wheel nylon chair, light furniture and fixture casters witha 1-1/2'' diameter x 1-1/2'' length top plate and brakes. Supports up to 75lbs per caster or 375 lbs. total. When searching for a reliable, mobile solution to your furniture needs, consider Service Casters Series 02 nylon twin wheel casters. Combining dependable functionality with classic aesthetic, these twin wheel casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. Mounting options include a grip ring stem, grip neck stem, top plate, threaded stem, side mounting bracket, and corner mounting bracket. The decorative die cast metal hood comes in a variety of finishes such as flat black, Windsor antique and bright chrome, adding a sleek luster that complements the fixture to which it is paired. Built with the finest craftsmanship and quality materials, these casters will hold up for years to come. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.