2'' Black Metal Hooded Twin Caster with Brake Nylon Wheels Top Plate, 5PK

  • Mfr # SCC-TP02S50D-NYS-FB-B-TP2-5

  • Zoro # G311353281


product price:  $171.99
/pk 5, $34.40/ea
Free Shipping & Returns

Key Features

Frame Finish
Flat black metal hood
Mounting Height
2-11/16 in
Caster Mounting Type
Top plate
Wheel/Tread Material
Nylon
Load Capacity
375 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-TP02S50D-NYS-FB-B-TP2-5
Zoro #
G311353281
UPC #
734005079494
Country of Origin
United States

Dimensions

Mounting Height
2-11/16 in

Details

Frame Finish
Flat black metal hood
Caster Mounting Type
Top plate
Wheel/Tread Material
Nylon
Load Capacity
375 lbs.

Description

Listing is for 5 five 2'' diameter flat black hooded twin wheel nylon chair, light furniture and fixture casters witha 1-3/16'' diameter x 2'' length top plate and brakes. Supports up to 75lbs per caster or 375 lbs. total. When searching for a reliable, mobile solution to your furniture needs, consider Service Casters Series 02 nylon twin wheel casters. Combining dependable functionality with classic aesthetic, these twin wheel casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. Mounting options include a grip ring stem, grip neck stem, top plate, threaded stem, side mounting bracket, and corner mounting bracket. The decorative die cast metal hood comes in a variety of finishes such as flat black, Windsor antique and bright chrome, adding a sleek luster that complements the fixture to which it is paired. Built with the finest craftsmanship and quality materials, these casters will hold up for years to come. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products