2 Inch Antique Brass Hooded Grip Neck Ball Casters with Brakes SCC, 4PK
- Mfr # SCC-GN01S20-POS-WA-SLB-516-4
- Zoro # G705442409
product price:
$
130.99
/pk of 4, $32.75/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Grip neck stem
Mounting Height
2-3/4"
Stem Length
1-1/2"
Wheel Bearing Type
Plain Bore Wheel; Ball Bearing Swivel
Material
Polyolefin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-GN01S20-POS-WA-SLB-516-4
- Zoro #
- G705442409
- UPC #
- 670533897561
- Country of Origin
- United States
Dimensions
- Mounting Height
- 2-3/4"
- Stem Length
- 1-1/2"
- Stem Dia.
- 5/16"
- Wheel Dia.
- 2
- Size
- 2"
Details
- Caster Stem Type
- Grip neck stem
- Wheel Bearing Type
- Plain Bore Wheel; Ball Bearing Swivel
- Material
- Polyolefin
- Caster Swivel Lock Type
- side lock brake
- Features
- Durable metal body
- Includes
- (4) Swivel casters, Sockets for wood included
- Load Capacity
- 75
- Finish
- Antique brass hood
- Mounting Type
- Grip neck stem
- Model
- Series #01
- Tire Type
- Spherical ball
Description
Listing is for four (4) 2" diameter spherical polyolefin wheel light furniture and fixture casters with brakes and 5/16" diameter x 1-1/2" length grip neck stem, socket for 3/8” x 1-5/8” wood hole and hooded Windsor antique finish. Supports up to 75lbs per caster.When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 spherical ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. The attractive hooded design is made from die cast zinc in a true Windsor antique finish, adding a vintage look that complements the fixture to which it is paired. The Series 01 features dual ball bearing raceway construction, heat treated for added durability. Where mounting space is limited, the grip neck stem provides a stable, secure fit into drilled or cast holes, and the included sockets allow attachment to wooden bases, making it ideal for a variety of applications. Note: This item is NOT recommended for use on hardwood or laminate flooring. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.