Shop BEVCO
See all product information
Create Account
ESD Casters resist rolling when chair is
- Mfr # IBCS-ESD
- Zoro # G123558898
product price:Â
$
148.99
/pk of 5, $29.80/ea
Free Shipping & Returns
Key Features
Number of Wheels
2
Features
Interval Braking
Compatible Wheel Manufacturer Model Number
3850S/5
Stem Diameter - Minimum
7/16 in
Wheel/Tread Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IBCS-ESD
- Zoro #
- G123558898
- UPC #
- -
- Country of Origin
- Germany
- Item
- Stem Caster
- Number of Wheels
- 2
- Features
- Interval Braking
- Compatible Wheel Manufacturer Model Number
- 3850S/5
- Wheel/Tread Color
- Black
- Caster Brake Type
- Compression Brake
- System of Measurement
- Inch
- Frame Color
- Black
- For Surface Type
- Hard Floor
- Load Capacity - Maximum
- 300 lb
- Core Color
- Black
- Compatible Brand
- Bevco
Dimensions
- Stem Diameter - Minimum
- 7/16 in
- Wheel Dia.
- 2 in
- Mounting Height
- 2 in
- Stem Length
- 7/8 in
- Overall Height
- 3 1/8 in
- Stem Dia.
- 7/16 in
- Wheel Width
- 1 3/4 in
- Fits Chest Size
- Interval Braking
Description
Stem Caster, 2 in Wheel Dia., 1 3/4 in Wheel Width, Nylon Wheel/Tread Material, 2 in Mounting Height, Plain, Nylon Caster Frame Material, No Non-Marking, 2 Number of Wheels, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.