2 Inch Antique Brass Hooded Grip Ring Ball Casters, 4PK

  • Mfr # SCC-GR01S20-POS-WA-716-4

  • Zoro # G305442489


product price:  $112.99
/pk 4, $28.25/ea
Free Shipping & Returns

Key Features

Caster Stem Type
Grip ring stem
Mounting Height
2-3/4"
Stem Length
7/8"
Wheel Bearing Type
Plain Bore Wheel; Ball Bearing Swivel
Stem Dia.
7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-GR01S20-POS-WA-716-4
Zoro #
G305442489
UPC #
670533880709
Country of Origin
United States

Dimensions

Mounting Height
2-3/4"
Stem Length
7/8"
Stem Dia.
7/16"
Wheel Dia.
2
Size
2"

Details

Caster Stem Type
Grip ring stem
Wheel Bearing Type
Plain Bore Wheel; Ball Bearing Swivel
Includes
(4) Swivel casters
Features
Durable metal body
Material
Polyolefin
Finish
Antique brass hood
Load Capacity
75
Model
Series #01
Mounting Type
Grip Ring Stem
Tire Type
Spherical ball

Description

Listing is for four (4) 2" diameter spherical polyolefin wheel light furniture and fixture casters with 7/16" diameter x 7/8" length grip ring stem and hooded Windsor antique finish. Supports up to 75lbs/caster.When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 spherical ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. The attractive hooded design is made from die cast zinc in a true Windsor antique finish, adding a vintage look that complements the fixture to which it is paired. The Series 01 features dual ball bearing raceway construction, heat treated for added durability. Where mounting space is limited, the grip ring stem- also known as friction ring stem- provides a stable, secure fit into drilled or cast holes. Note: This item is NOT recommended for use on hardwood or laminate flooring. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.