2 Inch Antique Brass Hooded Nylon Wheel Caster with Brake and Inside Mount Set
- Mfr # SCC-GR02S50D-NYS-WA-B-716X78-CB90-4
- Zoro # G005442383
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Grip ring stem
Mounting Height
2-3/8"
Stem Length
7/8"
Wheel Bearing Type
Plain Bore
Wheel Dia.
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-GR02S50D-NYS-WA-B-716X78-CB90-4
- Zoro #
- G005442383
- UPC #
- 670533919034
- Country of Origin
- United States
Dimensions
- Mounting Height
- 2-3/8"
- Stem Length
- 7/8"
- Wheel Dia.
- 2
- Stem Dia.
- 7/16"
- Size
- 2"
Details
- Caster Stem Type
- Grip ring stem
- Wheel Bearing Type
- Plain Bore
- Load Capacity
- 75
- Includes
- (4) Swivel casters
- Material
- Nylon
- Finish
- Windsor Antique hood
- Mounting Type
- Inside Corner Mounting Bracket
- Model
- Series #02
- Tire Type
- Twin wheel
Description
Listing is for (4) four 2" diameter windsor antique hooded twin wheel nylon chair, light furniture and fixture casters with a inside corner bracket with brakes. Supports up to 75lbs per caster.When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 02 nylon twin wheel casters. Combining dependable functionality with classic aesthetic, these twin wheel casters are specifically designed for carpet, providing the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture that rolls on carpet. Mounting options include a standard grip ring stem, to which a corner or side mount bracket can be attached, and the decorative die cast metal comes in a true Windsor Antique finish, adding a vintage look that complements the fixture to which it is paired. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.