2 Inch Bright Chrome Hooded Grip Ring Ball Casters, 4PK

  • Mfr # SCC-GR01S20-POS-BC-716-4

  • Zoro # G305442427


product price: $66.95
/pk 4, $16.74/ea

Key Features

Caster Stem Type
Grip ring stem
Mounting Height
2-3/4"
Stem Length
7/8"
Wheel Bearing Type
Plain Bore Wheel; Ball Bearing Swivel
Stem Dia.
7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-GR01S20-POS-BC-716-4
Zoro #
G305442427
UPC #
670533880259
Country of Origin
United States

Dimensions

Mounting Height
2-3/4"
Stem Length
7/8"
Stem Dia.
7/16"
Wheel Dia.
2
Size
2"

Details

Caster Stem Type
Grip ring stem
Wheel Bearing Type
Plain Bore Wheel; Ball Bearing Swivel
Load Capacity
75
Features
Durable metal body
Finish
Bright chrome hood
Includes
(4) Swivel casters
Material
Polyolefin
Mounting Type
Grip Ring Stem
Tire Type
Spherical ball
Model
Series #01

Description

Listing is for four (4) 2" diameter spherical polyolefin wheel light furniture and fixture casters with 7/16" diameter x 7/8" length grip ring stem and hooded bright chrome finish. Supports up to 75lbs/caster.When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 spherical ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. The attractive hooded design is made from die cast zinc in a bright chrome finish, adding a sleek luster that complements the fixture to which it is paired. The Series 01 features dual ball bearing raceway construction, heat treated for added durability. Where mounting space is limited, the grip ring stem- also known as friction ring stem- provides a stable, secure fit into drilled or cast holes. Note: This item is NOT recommended for use on hardwood or laminate flooring. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.