
2 Inch Flat Black Hooded Top Plate Ball Casters, 4PK
Mfr # SCC-TP01S20-POS-FB-4
Zoro # G105431317
product price: $110.99
/pk 4, $27.75/ea
Free Shipping & Returns
Key Features
Wheel Dia.
2
Finish
Flat black hood
Wheel Type
Spherical ball
Caster Mounting Type
Top Plate
Features
Durable metal body
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-TP01S20-POS-FB-4
Zoro #
G105431317
UPC #
670533880372
Country of Origin
United States
Dimensions
Wheel Dia.
2
Mounting Height
2-3/4"
Plate Size
1-1/2" x 2-1/2"
Size
2"
Bolt Size
3/16" (hardware not included)
Details
Finish
Flat black hood
Wheel Type
Spherical ball
Caster Mounting Type
Top Plate
Features
Durable metal body
Type
(4) Swivel casters
Material
Polyolefin
Capacity (Lb.)
75
Series
Series #01
Plate Caster Bolt Hole Pattern
1" x 2"
Bearing Type
Plain Bore Wheel; Ball Bearing Swivel
Description
Listing is for four (4) 2" diameter spherical polyolefin wheel light furniture and fixture casters with 1.5” x 2.5” top plate and hooded flat black finish. Supports up to 75lbs/caster.When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 spherical ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. The attractive hooded design is made from die cast zinc in a flat black finish, adding a subtle but compelling look to the fixture to which it is paired. The Series 01 features dual ball bearing raceway construction, heat treated for added durability. The top plate mounts via screws or bolts, providing the utmost stability by supporting the caster at four points. Note: This item is NOT recommended for use on hardwood or laminate flooring. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.