
2 Inch Thermoplastic Rubber Wheel 1 Inch Expanding Stem Caster with Brake
Mfr # SCC-EX05S210-TPRS-SLB-1
Zoro # G905418549
product price: $31.69
/eaKey Features
Caster Stem Type
Expanding Adapter Stem
Mounting Height
2-5/8"
Stem Length
2-11/16"
Wheel Bearing Type
Plain Bore
Includes
Swivel caster
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-EX05S210-TPRS-SLB-1
Zoro #
G905418549
UPC #
11586520905
Country of Origin
United States
Dimensions
Mounting Height
2-5/8"
Stem Length
2-11/16"
Stem Dia.
1"
Wheel Dia.
2
Size
2"
Details
Caster Stem Type
Expanding Adapter Stem
Wheel Bearing Type
Plain Bore
Includes
Swivel caster
Durometer
85A
Finish
Thermoplastic Rubber
Material
Thermoplastic Rubber
Load Capacity
80
Caster Swivel Lock Type
Side Lock Brake
Mounting Type
Expanding Adapter Stem
Model
Series #05
Description
Listing is for a 2" diameter thermoplastic rubber wheel and a 1" diameter x 2-11/16” length expanding adapter stem with a side lock brake. Supports up to 80lbs. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 05 polyurethane, thermoplastic & soft rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking polyurethane, thermoplastic rubber and soft rubber, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.