2 Inch Thermoplastic Rubber Wheel 7/8 Grip Ring Stem Caster SCC, 4PK
- Mfr # SCC-GR05S210-TPRS-71678-4
- Zoro # G105417243
product price:Â
$
89.19
/pk of 4, $22.30/ea
Key Features
Caster Stem Type
Grip Ring Stem
Mounting Height
2-5/8"
Stem Length
7/8"
Wheel Bearing Type
Plain Bore
Material
Thermoplastic Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-GR05S210-TPRS-71678-4
- Zoro #
- G105417243
- UPC #
- 670533948003
- Country of Origin
- United States
Dimensions
- Mounting Height
- 2-5/8"
- Stem Length
- 7/8"
- Wheel Dia.
- 2
- Stem Dia.
- 7/16"
- Size
- 2"
Details
- Caster Stem Type
- Grip Ring Stem
- Wheel Bearing Type
- Plain Bore
- Material
- Thermoplastic Rubber
- Finish
- Thermoplastic Rubber
- Includes
- (4) Swivel casters
- Durometer
- 85A
- Load Capacity
- 80
- Mounting Type
- Grip Ring Stem
- Model
- Series #05
Description
Listing is for four (4) 2" diameter thermoplastic rubber wheels and 7/16" diameter x 7/8" length grip ring stem. Supports up to 80lbs/caster. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 05 polyurethane, thermoplastic & soft rubber casters. The Service Caster 05 series is ideal for light duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability for a smooth and quiet ride, and features dual ball bearing heat treated raceway construction, with a zinc plated finish that provides durability under any condition. Wheels are available in non-marking polyurethane, thermoplastic rubber and soft rubber, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.