
2'' Polyurethane Wheel Swivel Gate and Ladder Caster
Mfr # SCC-GCLD05S210-TPUS
Zoro # G911342623
product price: $78.19
/ea
Free Shipping & Returns
Key Features
Material
Thermoplastic Urethane
Mounting Type
Side Mount Plate
Load Capacity
90 lbs.
Caster Temp. Range
-20 degrees F to 180 degrees F
Frame Finish
Bright Zinc Plated Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-GCLD05S210-TPUS
Zoro #
G911342623
UPC #
734005120318
Country of Origin
United States
Details
Material
Thermoplastic Urethane
Mounting Type
Side Mount Plate
Load Capacity
90 lbs.
Caster Temp. Range
-20 degrees F to 180 degrees F
Frame Finish
Bright Zinc Plated Finish
Caster Wheel Bearings
Plain Bore
Durometer
75A
Description
Listing is for one 1 Service Caster swivel gate and ladder caster with a 2'' diameter thermoplastic urethane wheel capable of supporting 90 lbs./caster and a 25 lbs. compression gate spring. Features a 1'' x 3-3/8'' overall plate size with two 5/16'' mounting holes and a 2-1/8'' bolt hole spacing. When searching for a durable caster for your gate or ladder, consider Service Caster's Spring loaded gate and ladder casters featuring a 2'' non marking thermoplastic rubber wheel and ball bearing swivel. When searching for an easy way to weld your casters to your application or add height to your casters and/or application, consider Service Caster's weld plates for Series 30 casters with 4 inch x 4-1/2 inch top plates. This 1/4'' thick, unfinished plate works with most standard casters that feature a 4'' x 4-1/2'' overall top plate. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.