
2.5'' Chrome Metal Ball Caster with Brake 3/8'' Threaded Stem, 5PK
Mfr # SCC-TS01S25-DCS-SC-B-3816112-5
Zoro # G811352814
product price: $230.99
/pk 5, $46.20/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded Stem
Mounting Height
2-13/16 in
Wheel/Tread Material
Metal
Stem Length
1-1/2 in
Caster Brake Type
Side Lock Brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-TS01S25-DCS-SC-B-3816112-5
Zoro #
G811352814
UPC #
734005088625
Country of Origin
United States
Dimensions
Mounting Height
2-13/16 in
Stem Length
1-1/2 in
Thread Length
1.5 in
Stem Dia.
3/8 in
Details
Caster Stem Type
Threaded Stem
Wheel/Tread Material
Metal
Caster Brake Type
Side Lock Brake
Wheel Bearing Type
Plain Bore
Load Capacity
500 lbs.
Finish
Bright chrome
Features
Side Lock Brake
Mounting Type
Threaded Stem
Model
Series #01
Thread Pitch
16 in
Description
Listing is for five 5 2-1/2'' diameter metal ball light furniture and fixture casters with 3/8'' diameter 16 TPI x 1-1/2'' threaded stem and bright chrome finish with brake. Supports up to 100 lbs. per caster. When searching for a reliable, mobile solution to your furniture needs, consider Service Caster's Series 01 ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. Made with the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.