Shop SERVICE CASTER
See all product information
Create Account
3'' Black Heavy Duty Floor Safe Twin Wheel Casters Top Plate, 5PK
- Mfr # SCC-TP02S75-TPR-BLK-5
- Zoro # G011353284
product price:Â
$
102.99
/pk of 5, $20.60/ea
Free Shipping & Returns
Key Features
Caster Mounting Type
Top plate
Frame Finish
Thermoplastic rubber on nylon
Mounting Height
3-1/2 in
Load Capacity
825 lbs.
Wheel/Tread Material
Thermoplastic Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-TP02S75-TPR-BLK-5
- Zoro #
- G011353284
- UPC #
- 734005081930
- Country of Origin
- United States
- Caster Mounting Type
- Top plate
- Frame Finish
- Thermoplastic rubber on nylon
- Load Capacity
- 825 lbs.
- Wheel/Tread Material
- Thermoplastic Rubber
Dimensions
- Mounting Height
- 3-1/2 in
Description
Listing is for 5 five 3'' diameter extra large heavy duty black twin wheel non-marking thermoplastic rubber chair, light furniture and fixture casters witha 1-1/2'' diameter x 1-1/2'' length top plate. Supports up to 165lbs per caster or 825 lbs. total. When searching for a reliable, mobile solution to your furniture needs, consider Service Casters Series 02 thermoplastic rubber twin wheel casters. With dependable functionality these casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. These casters are excellent in floor protection and offer an easy rolling and quiet ride. An ideal replacement for standard hard nylon wheel casters, Service Caster's Series 02 thermoplastic rubber twin wheel casters, will not mark, mar, or scuff wood, tile, or any other hard surface. With the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.