
3'' Black Neoprene Rubber Casters Corner Mount Brackets , 4PK
Mfr # SCC-GR03S310-NPRB-BK-71678-4-CB90-4
Zoro # G111343420
product price: $217.99
/pk 4, $54.50/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Grip Ring Stem
Mounting Height
3-7/8 in
Wheel/Tread Material
Neoprene Rubber
Stem Length
7/8 in
Wheel Bearing Type
Precision Ball Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-GR03S310-NPRB-BK-71678-4-CB90-4
Zoro #
G111343420
UPC #
734005083101
Country of Origin
United States
Dimensions
Mounting Height
3-7/8 in
Stem Length
7/8 in
Stem Dia.
7/16 in
Details
Caster Stem Type
Grip Ring Stem
Wheel/Tread Material
Neoprene Rubber
Wheel Bearing Type
Precision Ball Bearing
Model
Series #03
Mounting Type
Corner Mounting Bracket
Load Capacity
440 lbs.
Finish
Black
Durometer
50-60A
Description
Listing is for four 4 3'' diameter neoprene rubber wheels with a corner mounting bracket and hooded black finish. Supports up to 110lbs per caster. When searching for a reliable and durable solution to your furniture needs, consider Service Casters Series 03 neoprene & polyurethane casters. The Service Caster 03 series is ideal for medium to heavy duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability via precision ball bearing wheels for a smooth and quiet ride, and features dual ball bearing raceway construction, heat treated for added durability. The hood comes in polished chrome or black finish, with an optional tread brake that is uniformly integrated into the body design for a smooth look and easy activation. Wheels are available in neoprene rubber or non-marking, transparent polyurethane, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.