Shop SERVICE CASTER
See all product information
Create Account
3'' Blue Poly Wheel Swivel Top Plate Caster Set Posi Brake, 4PK
- Mfr # SCC-20S314-PPUB-BLUE-PLB-4
- Zoro # G111352569
product price:Â
$
114.99
/pk of 4, $28.75/ea
Free Shipping & Returns
Key Features
Mounting Height
4-1/8 in
Frame Finish
Bright Zinc Plated Finish
Caster Mounting Type
Top Plate
Caster Brake Type
4 casters with posi lock brakes
Features
4 casters with posi lock brakes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-20S314-PPUB-BLUE-PLB-4
- Zoro #
- G111352569
- UPC #
- 734005085068
- Country of Origin
- United States
Dimensions
- Mounting Height
- 4-1/8 in
Details
- Frame Finish
- Bright Zinc Plated Finish
- Caster Mounting Type
- Top Plate
- Caster Brake Type
- 4 casters with posi lock brakes
- Features
- 4 casters with posi lock brakes
- Wheel Hardness Rating
- 60D
- Load Capacity
- 1200 lbs.
- Wheel/Tread Material
- Polyurethane on Polyolefin
- Wheel Bearing Type
- Ball Bearing
- Operating Temperature Range
- -20 degrees F to 180 degrees F
Description
Listing is for a set of four 4 Service Caster Series #20 swivel casters, four 4 swivel casters with posi lock brakes, 3'' diameter by 1-1/4'' wide blue polyurethane wheel. Supports a total weight of 1,200lbs 300lbs/per caster. When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.