Shop SERVICE CASTER
See all product information
Create Account
3'' Furniture Casters Nylon Twin Wheel Top Plate, 5PK
- Mfr # SCC-UHTP02S75-NYS-5
- Zoro # G711353478
product price:Â
$
71.69
/pk of 5, $14.34/ea
Key Features
Mounting Height
3-1/2 in
Frame Finish
Nylon
Caster Mounting Type
Top plate
Load Capacity
825 lbs.
Wheel/Tread Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-UHTP02S75-NYS-5
- Zoro #
- G711353478
- UPC #
- 734005080490
- Country of Origin
- United States
- Frame Finish
- Nylon
- Caster Mounting Type
- Top plate
- Load Capacity
- 825 lbs.
- Wheel/Tread Material
- Nylon
Dimensions
- Mounting Height
- 3-1/2 in
Description
Listing is for 5 five 3'' diameter unhooded twin wheel nylon chair, light furniture and fixture casters witha 1-1/2'' diameter x 1-1/2'' top plate. Supports up to 165 lbs. per caster or 825 lbs. total. When searching for a reliable, mobile solution to your furniture needs, consider Service Caster's Series 02 nylon twin wheel casters. Combining dependable functionality with classic aesthetic, these twin wheel casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.