Glass Filled Nylon Swivel With Total Brake Caster 4 In. Diameter x 2 In. Width 800 lb Black
- Mfr # CST-VE-4X2GFN-SWTB
- Zoro # G312449730
product price:
$
53.95
/ea
Key Features
Features
Resistant to a variety of chemicals. Made of high-tech proprietary glass filled nylon. Provides better impact resistance than standard glass filled nylon
Caster Mounting Type
Flush/Top Plate
Caster Brake Included
Yes
Frame Finish
Zinc Plated
Wheel Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CST-VE-4X2GFN-SWTB
- Zoro #
- G312449730
- UPC #
- 691215025690
- Country of Origin
- China
- Features
- Resistant to a variety of chemicals. Made of high-tech proprietary glass filled nylon. Provides better impact resistance than standard glass filled nylon
- Caster Mounting Type
- Flush/Top Plate
- Caster Brake Included
- Yes
- Frame Finish
- Zinc Plated
- Color
- Black
- Includes
- (1) Glass Filled Nylon Swivel with Total Brake Caster
- Load Capacity
- 800 lb
Dimensions
- Wheel Width
- 4 in
- Wheel Dia.
- 4 in
- Overall Height
- 8-1/2 in
- Mounting Plate Size
- 4 in x 2 in
- Mounting Plate Length
- 8.5 in
Description
Made of high-tech proprietary glass filled nylon. Provides better impact resistance than standard glass filled nylon. Does not absorb moisture like phenolic, and offers better floor preservation than steel or cast iron. Resists most chemicals, solvents, gases, acids and steam cleaning. Wheel core material is glass filled nylon.
- • Resistant to a variety of chemicals
- • Easy roll performance
- • Anti-corrosive & rust resistant Zinc Plated finish
- • Hardened double ball raceway
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.