3'' General Duty Dolly Hard Rubber Wheel Swivel Top Plate Caster, 4PK

  • Mfr # SCC-10S314-HRS-GRY-4

  • Zoro # G811352654


product price:  $98.15
/pk 4, $24.54/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Hard Rubber
Mounting Height
3-13/16 in
Caster Mounting Type
Top Plate
Wheel Bearing Type
Plain Bore
Wheel Hardness Rating
55D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-10S314-HRS-GRY-4
Zoro #
G811352654
UPC #
734005083446
Country of Origin
United States

Dimensions

Mounting Height
3-13/16 in

Details

Wheel/Tread Material
Hard Rubber
Caster Mounting Type
Top Plate
Wheel Bearing Type
Plain Bore
Wheel Hardness Rating
55D
Frame Finish
Zinc Plated Finish
Load Capacity
900 lbs.
Operating Temperature Range
-40 degrees F to 160 degrees F

Description

Listing is for four 4 Service Caster Series #10 swivel casters with a 3'' diameter by 1-1/4'' wide hard rubber wheel capable of supporting 225lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 10 casters. The Service Caster 10 series is ideal for dollies, store fixtures, furniture, material handling equipment, institutional equipment, and industrial equipment. This economical mobility solution features a zinc finish on all metal parts, is RoHS compliant, and has a nickel plated kingpin to allow for smooth swiveling. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.