
3'' Hard Rubber Wheel Swivel Bolt Hole Caster Set with 2 Posi Lock Brakes, 4PK
Mfr # SCC-BH20S314-HRS-PLB-2-S-2
Zoro # G711346548
product price:Â $82.69
/pk 4, $20.67/ea
Free Shipping & Returns
Key Features
Wheel/Tread Material
Hard Rubber
Wheel Bearing Type
Plain Bore
Mounting Height
4-1/8 in
Caster Brake Type
Posi lock brake
Frame Finish
Bright Zinc Plated Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-BH20S314-HRS-PLB-2-S-2
Zoro #
G711346548
UPC #
734005087925
Country of Origin
United States
Dimensions
Mounting Height
4-1/8 in
Details
Wheel/Tread Material
Hard Rubber
Wheel Bearing Type
Plain Bore
Caster Brake Type
Posi lock brake
Frame Finish
Bright Zinc Plated Finish
Features
Posi lock brake
Capacity (Lb.)
1100 lbs.
Caster Temp. Range
-40 degrees F to 160 degrees F
Durometer
55D
Caster Mounting Type
Bolt Hole
Description
Listing is for a set of four 4 Service Caster Series #20 casters, two 2 swivel bolt hole casters and two 2 swivel casters with posi lock brakes, with 3'' diameter by 1-1/4'' wide black hard rubber wheels. Supports a total weight of 1,100lbs 275lbs/per caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 20 hard rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.