Shop SERVICE CASTER
See all product information
Create Account
3 High Temp Phenolic Wheel Swivel 7/16'' Grip Ring Stem Caster Set 2 Brakes, 4PK
- Mfr # SCC-GR20S314-PHSHT-716138-2-TLB-2
- Zoro # G111345493
product price:
$
185.99
/pk of 4, $46.50/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Grip Ring Stem
Mounting Height
4-1/8 in
Wheel/Tread Material
High Temperature Phenolic
Stem Length
1-3/8 in
Caster Brake Type
Top lock brake
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-GR20S314-PHSHT-716138-2-TLB-2
- Zoro #
- G111345493
- UPC #
- 734005091205
- Country of Origin
- United States
- Caster Stem Type
- Grip Ring Stem
- Wheel/Tread Material
- High Temperature Phenolic
- Caster Brake Type
- Top lock brake
- Wheel Bearing Type
- Plain Bore
- Features
- Top lock brake
- Durometer
- 90D
- Finish
- Bright Zinc Plated Finish
- Mounting Type
- Grip Ring Stem
- Load Capacity
- 1200 lbs.
- Caster Temp. Range
- 475 degrees F continuous usage and 525 degrees F intermittent usage
- Model
- Series #20
Dimensions
- Mounting Height
- 4-1/8 in
- Stem Length
- 1-3/8 in
- Stem Dia.
- 7/16 in
Description
Listing is for a set of four 4 Service Caster Series #20 casters, two 2 swivel 7/16'' grip ring stem with brake casters and two 2 swivel casters, with 3'' diameter by 1-1/4'' wide high temperature phenolic wheels. Supports a total weight of 1,200lbs 300lbs/per caster. When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 sleeve bearing high temperature phenolic casters. The Service Caster Series #20 is ideal for bakery racks, light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. Sleeve bearings provide a metal sleeve inserted in a wheel to rest directly on the axle. This option is only recommended when rolling ease is less critical. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Mounting options include top plate, bolt hole, grip ring stem, standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.