Shop SERVICE CASTER
See all product information
Create Account
3 Inch 316SS Black Poly Swivel 1-5/8 Inch Expanding Stem Caster Lock Brake SCC
- Mfr # SCC-SS316TTLEX20S314-PPUB-BLK-158
- Zoro # G905419201
product price:Â
$
62.55
/ea
Key Features
Caster Stem Type
Expanding adapter stem
Wheel Width
1.25
Mounting Height
4-1/8"
Stem Length
2-11/16"
Wheel Bearing Type
Precision Ball Bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-SS316TTLEX20S314-PPUB-BLK-158
- Zoro #
- G905419201
- UPC #
- 734005033847
- Country of Origin
- United States
Dimensions
- Wheel Width
- 1.25
- Mounting Height
- 4-1/8"
- Stem Length
- 2-11/16"
- Stem Dia.
- 1-5/8"
- Wheel Dia.
- 3
- Size
- 3" x 1-1/4"
Details
- Caster Stem Type
- Expanding adapter stem
- Wheel Bearing Type
- Precision Ball Bearing
- Material
- Polyurethane Tread on Polyolefin Core
- Load Capacity
- 300
- Includes
- Swivel caster w/total lock brake
- Finish
- 316 Polished Stainless Steel
- Caster Swivel Lock Type
- Total lock brake
- Durometer
- 60D
- Features
- Total lock brake
- Caster Temp. Range
- -20 degrees F to 180 degrees F
- Mounting Type
- Expanding adapter stem
- Model
- Series #20
Description
Listing is for one (1) Service Caster Series #20 1-5/8" expanding stem 316 stainless steel swivel caster with a 3" diameter by 1-1/4" wide black polyurethane wheel and a total locking brake capable of supporting 250 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel polyurethane wheel casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.