3 Inch 316SS Gray Polyurethane Wheel Swivel Bolt Hole Caster

  • Mfr # SCC-SS316BH20S314-PPUB

  • Zoro # G905433603


product price: $42.39
/ea

Key Features

Wheel Dia.
3
Wheel Width
1.25
Wheel Bearing Type
Precision Ball Bearing
Mounting Height
4-1/8"
Series
Series #20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-SS316BH20S314-PPUB
Zoro #
G905433603
UPC #
11586614208
Country of Origin
United States

Dimensions

Wheel Dia.
3
Wheel Width
1.25
Mounting Height
4-1/8"
Size
3" x 1-1/4"

Details

Wheel Bearing Type
Precision Ball Bearing
Series
Series #20
Material
Polyurethane Tread on Polyolefin Core
Type
Swivel caster
Caster Temp. Range
-20 degrees F to 180 degrees F
Durometer
60D
Caster Mounting Type
Bolt Hole
Load Capacity
300
Finish
316 Polished Stainless Steel

Description

Listing is for one (1) Service Caster Series #20 316 stainless steel swivel bolt hole caster with a 3" diameter by 1-1/4" wide gray polyurethane wheel capable of supporting 250lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel polyurethane wheel casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.