
3 Inch 316SS Hard Rubber Wheel Swivel Bolt Hole Caster with Brake
Mfr # SCC-SS316BH20S314-HRS-TLB
Zoro # G905433153
product price:Â $56.65
/eaKey Features
Wheel Dia.
3
Wheel Width
1.25
Wheel Bearing Type
Plain Bore
Mounting Height
4-1/8"
Features
Top lock brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-SS316BH20S314-HRS-TLB
Zoro #
G905433153
UPC #
11586616776
Country of Origin
United States
Dimensions
Wheel Dia.
3
Wheel Width
1.25
Mounting Height
4-1/8"
Size
3" x 1-1/4"
Details
Wheel Bearing Type
Plain Bore
Features
Top lock brake
Caster Temp. Range
-40 degrees F to 160 degrees F
Finish
316 Polished Stainless Steel
Series
Series #20
Caster Mounting Type
Bolt Hole
Material
Hard Rubber
Caster Swivel Lock Type
Top lock brake
Load Capacity
275
Durometer
55D
Type
Swivel caster w/top lock brake
Description
Listing is for one (1) Service Caster Series #20 316 stainless steel swivel bolt hole caster with a 3" diameter by 1-1/4" wide hard rubber wheel and a top locking brake capable of supporting 275 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel hard rubber casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.