3 Inch 316SS Hard Rubber Wheel Swivel Top Plate Caster Lock Brakes SCC, 2PK
- Mfr # SCC-SS316TTL20S314-HRS-2-S-2
- Zoro # G505432037
product price:
$
213.99
/pk of 2, $107.00/ea
Free Shipping & Returns
Key Features
Series
Series #20
Features
2 Casters with Total Lock Brakes
Mounting Height
4 1/8 in
Caster Mounting Type
Top Plate
Wheel Dia.
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-SS316TTL20S314-HRS-2-S-2
- Zoro #
- G505432037
- UPC #
- 011586612914
- Country of Origin
- United States
- Series
- Series #20
- Features
- 2 Casters with Total Lock Brakes
- Caster Mounting Type
- Top Plate
- Material
- Hard Rubber
Dimensions
- Mounting Height
- 4 1/8 in
- Wheel Dia.
- 3 in
- Wheel Width
- 1.25 in
Description
Listing is for a set of four (4) Service Caster Series #20 316 stainless steel casters, two (2) swivel total lock brake swivel casters and two (2) swivel casters, with 3” diameter by 1-1/4” wide black hard rubber wheels. Supports a total weight of 1,100lbs (275lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel hard rubber casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.