
3 Inch 316SS Solid Poly Swivel 1-3/4 Inch Expanding Stem Caster Lock Brake SCC
Mfr # SCC-SS316TTLEX20S314-SPUS-134
Zoro # G905420542
product price: $81.19
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Expanding adapter stem
Wheel Width
1.25
Mounting Height
4-1/8"
Stem Length
2-11/16"
Wheel Bearing Type
Plain Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-SS316TTLEX20S314-SPUS-134
Zoro #
G905420542
UPC #
734005040562
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
4-1/8"
Stem Length
2-11/16"
Wheel Dia.
3
Stem Dia.
1-3/4"
Size
3" x 1-1/4"
Details
Caster Stem Type
Expanding adapter stem
Wheel Bearing Type
Plain Bore
Caster Swivel Lock Type
Total lock brake
Material
Solid Polyurethane
Features
Total lock brake
Durometer
60-65 D
Load Capacity
300
Finish
316 Polished Stainless Steel
Caster Temp. Range
-50 degrees F to 180 degrees F
Includes
Swivel caster w/total lock brake
Model
Series #20
Mounting Type
Expanding adapter stem
Description
Listing is for one (1) Service Caster Series #20 1-3/4" expanding stem 316 stainless steel swivel caster with a 3" diameter by 1-1/4" wide solid polyurethane wheel and a total locking brake capable of supporting 300 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster's 316 stainless steel solid polyurethane wheel casters. Built with 316 stainless steel, which contains additional molybdenum and nickel content, makes this caster more corrosion resistant than standard 304 stainless steel. Molded as one solid piece, the non-marking, non-marring polyurethane wheel is free from debonding, and will not flatspot, as can occur with comparable polyurethane wheels, ensuring a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.