3 Inch 316SS Thermoplastic Rubber Swivel Plate Caster Lock Brake 2 Rigid, 2PK
- Mfr # SCC-SS316TTL20S314-TPRB-2-R-2
- Zoro # G105432048
product price:
$
209.99
/pk of 2, $105.00/ea
Free Shipping & Returns
Key Features
Wheel Width
1.25 in
Mounting Height
4 1/8 in
Features
2 Casters with Total Lock Brakes
Material
Thermoplastic Rubber
Series
Series #20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-SS316TTL20S314-TPRB-2-R-2
- Zoro #
- G105432048
- UPC #
- 011586611948
- Country of Origin
- United States
Dimensions
- Wheel Width
- 1.25 in
- Mounting Height
- 4 1/8 in
- Wheel Dia.
- 3 in
Details
- Features
- 2 Casters with Total Lock Brakes
- Material
- Thermoplastic Rubber
- Series
- Series #20
- Caster Mounting Type
- Top Plate
Description
Listing is for a set of four (4) Service Caster Series #20 316 stainless steel casters, two (2) swivel total lock brake swivel casters and two (2) rigid casters, with 3” diameter by 1-1/4” wide gray thermoplastic rubber wheels. Supports a total weight of 840lbs (210lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel thermoplastic rubber casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built withv316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.