
3 Inch Black Hooded Neoprene Rubber 8mm Threaded Stem Casters SCC, 4PK
Mfr # SCC-TS03S310-NPRB-BK-M815-4
Zoro # G105424746
product price: $212.99
/pk 4, $53.25/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded Stem
Mounting Height
3-7/8"
Stem Length
1.5
Wheel Bearing Type
Precision Ball Bearing
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-TS03S310-NPRB-BK-M815-4
Zoro #
G105424746
UPC #
670533946894
Country of Origin
United States
Dimensions
Mounting Height
3-7/8"
Stem Length
1.5
Stem Dia.
8mm
Wheel Dia.
3
Thread Length
1.5
Size
3" x 15/16"
Details
Caster Stem Type
Threaded Stem
Wheel Bearing Type
Precision Ball Bearing
Finish
Black
Load Capacity
110
Durometer
50-60A
Includes
(4) Swivel casters
Material
Neoprene Rubber
Thread Pitch
1.25
Mounting Type
Threaded Stem
Model
Series #03
Description
Listing is for four (4) 3" diameter neoprene rubber and a 8mm diameter – 1.25 TPI x 1.5” threaded stem and hooded black finish. Supports up to 110lbs per caster. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 03 neoprene & polyurethane casters. The Service Caster 03 series is ideal for medium to heavy duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability via precision ball bearing wheels for a smooth and quiet ride, and features dual ball bearing raceway construction, heat treated for added durability. The hood comes in polished chrome or black finish, with an optional tread brake that is uniformly integrated into the body design for a smooth look and easy activation. Wheels are available in neoprene rubber or non-marking, transparent polyurethane, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.