Shop SERVICE CASTER
See all product information
Create Account
3 Inch Black Polyurethane Wheel Swivel 10mm Threaded Stem Caster Brake, 2PK
- Mfr # SCC-TS20S314-PPUB-BLK-TLB-M1015-2-S2
- Zoro # G905423222
product price:
$
91.49
/pk of 2, $45.75/ea
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
4-1/8"
Stem Length
1.5
Wheel Bearing Type
Precision Ball Bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-TS20S314-PPUB-BLK-TLB-M1015-2-S2
- Zoro #
- G905423222
- UPC #
- 670533899022
- Country of Origin
- United States
Dimensions
- Wheel Width
- 1.25
- Mounting Height
- 4-1/8"
- Stem Length
- 1.5
- Stem Dia.
- 10MM
- Wheel Dia.
- 3
- Size
- 3" x 1-1/4"
- Thread Length
- 1.5
Details
- Caster Stem Type
- Threaded Stem
- Wheel Bearing Type
- Precision Ball Bearing
- Finish
- Bright Zinc Plated Finish
- Material
- Polyurethane Tread on Polyolefin Core
- Load Capacity
- 300
- Caster Temp. Range
- -20 degrees F to 180 degrees F
- Caster Swivel Lock Type
- 2 casters with top lock brakes
- Durometer
- 60D
- Features
- 2 casters with top lock brakes
- Includes
- (2) swivel casters & (2) swivel casters w/top lock brakes
- Model
- Series #20
- Thread Pitch
- 1.5
- Mounting Type
- Threaded Stem
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) swivel 10mm metric threaded stem with brake casters and two (2) swivel casters, with 3” diameter by 1-1/4” wide black polyurethane wheels. Supports a total weight of 1,000lbs (250lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirement. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling on a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.