Shop BEVCO

Deluxe Tall Tilt Chair - Casters

  • Mfr # 6501-4550S/5-BKF
  • Zoro # G325075193

product price: 
$
641.99
/ea
Free Shipping & Returns

Key Features

Adjustable Arms
No
Upholstered Seat
Yes
Seat Material
Fabric
Minimum Seat Height
25 in
Back Depth
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6501-4550S/5-BKF
Zoro #
G325075193
UPC #
-
Country of Origin
United States
Item
Deluxe Tall Tilt Chair - Casters
Adjustable Arms
No
Upholstered Seat
Yes
Seat Material
Fabric
Features
Fully Adjustable Contoured Back that has a Durable Scuff Resistant ESD Polypropylene Back Shell, Heavy-Duty Construction that Contributes to Years of Long-Lasting Enjoyment
Series
Integra
Includes Assembly Tools
No
Includes Footrest
Yes
Swivel Angle
360 Degrees
Upholstered Back
Yes
Seat Color
Black
Rolling
Yes
Tilting Back
Yes
Number of Casters/Glides
5
Seat Adjustments
Height
Swivel
Yes
Adjustable Tilt Tension
Yes
Waterfall Seat
Yes
Adjustable Seat
Yes
Tilt Configuration
Basic Tilt
Standards
AATCC TM147, ANSI/BIFMA X5.11-2015, ANSI/ESD STM12.1 - 2019, ASTM G21, CAL 117, FMVSS 302, ISO 4, ISO 5, ISO 6, ISO 7, NFPA 260, NFPA 260A/UFAC Class 1
Weight Capacity
350 lb
Lumbar Support
Adjustable
Number of Arms
0
Number of Feet
5

Dimensions

Minimum Seat Height
25 in
Back Depth
3 in
Back Height
19 in
Seat Depth
18 in
Back Width
17 1/2 in
Overall Width
27 in
Notional Size
Standard
Seat Width
20 in
Seat Thickness
3 in
Maximum Seat Height
35 in

Description

Deluxe Tall Tilt Chair - Casters, Adjustable Arms No, Overall Width 27 in, Maximum Seat Height 35 in, Seat Color Black, Seat Thickness 3 in, Seat Depth 18 in, Seat Width 20 in, Seat Material Fabric, Number of Arms 0, Weight Capacity 350 lb, Tilt Configuration Basic Tilt, Series Integra, Minimum Seat Height 25 in, Notional Size Standard, Tilting Back Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.