3 Inch Bright Chrome Hooded Neoprene Rubber 10mm Threaded Stem Casters SCC, 5PK

  • Mfr # SCC-TS03S310-NPRB-BC-M1015-5

  • Zoro # G905424113


product price:  $246.99
/pk 5, $49.40/ea
Free Shipping & Returns

Key Features

Caster Stem Type
Threaded Stem
Mounting Height
3-7/8"
Stem Length
1.5
Wheel Bearing Type
Precision Ball Bearing
Durometer
50-60A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-TS03S310-NPRB-BC-M1015-5
Zoro #
G905424113
UPC #
670533946702
Country of Origin
United States

Dimensions

Mounting Height
3-7/8"
Stem Length
1.5
Stem Dia.
10mm
Wheel Dia.
3
Size
3" x 15/16"
Thread Length
1.5

Details

Caster Stem Type
Threaded Stem
Wheel Bearing Type
Precision Ball Bearing
Durometer
50-60A
Finish
Bright Chrome
Includes
(5) Swivel casters
Load Capacity
110
Material
Neoprene Rubber
Thread Pitch
1.5
Model
Series #03
Mounting Type
Threaded Stem

Description

Listing is for five (5) 3" diameter neoprene rubber and a 10mm diameter – 1.5 TPI x 1.5” threaded stem and hooded bright chrome finish. Supports up to 110lbs per caster. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 03 neoprene & polyurethane casters. The Service Caster 03 series is ideal for medium to heavy duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability via precision ball bearing wheels for a smooth and quiet ride, and features dual ball bearing raceway construction, heat treated for added durability. The hood comes in polished chrome or black finish, with an optional tread brake that is uniformly integrated into the body design for a smooth look and easy activation. Wheels are available in neoprene rubber or non-marking, transparent polyurethane, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products