
3 Inch Chrome Hooded Neoprene Rubber 5/16 Inch Grip Neck Stem Casters, 4PK
Mfr # SCC-GN03S310-NPRB-BC-4
Zoro # G705418268
product price: $211.99
/pk 4, $53.00/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Grip Neck Stem
Mounting Height
3-7/8"
Stem Length
1.5
Wheel Bearing Type
Precision Ball Bearing
Wheel Dia.
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-GN03S310-NPRB-BC-4
Zoro #
G705418268
UPC #
670533946030
Country of Origin
United States
Dimensions
Mounting Height
3-7/8"
Stem Length
1.5
Wheel Dia.
3
Stem Dia.
5/16"
Size
3" x 15/16"
Details
Caster Stem Type
Grip Neck Stem
Wheel Bearing Type
Precision Ball Bearing
Includes
(4) Swivel casters, Sockets for wood included
Durometer
50-60A
Finish
Bright Chrome
Material
Neoprene Rubber
Load Capacity
110
Model
Series #03
Mounting Type
Grip Neck Stem
Description
Listing is for four (4) 3" diameter neoprene rubber wheel and 5/16" diameter x 1-1/2" length grip neck stem, socket for 3/8” x 1-5/8” wood hole and hooded bright chrome finish. Supports up to 110lbs per caster. When searching for a reliable and durable solution to your furniture needs, consider Service Caster’s Series 03 neoprene & polyurethane casters. The Service Caster 03 series is ideal for medium to heavy duty applications, and is the perfect solution as new or replacement parts for chairs, tables, medical carts and other home and office furniture. This durable caster provides easy maneuverability via precision ball bearing wheels for a smooth and quiet ride, and features dual ball bearing raceway construction, heat treated for added durability. The hood comes in polished chrome or black finish, with an optional tread brake that is uniformly integrated into the body design for a smooth look and easy activation. Wheels are available in neoprene rubber or non-marking, transparent polyurethane, excellent for carpet, concrete and tile floor surfaces. Mounting options include top plate, grip neck, grip ring and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.