3 Inch High Temp Phenolic Swivel Top Plate Caster Lock Brakes 2 Rigid SCC, 2PK

  • Mfr # SCC-TTL20S314-PHSHT-2-R-2

  • Zoro # G905431913


product price:  $204.99
/pk 2, $102.50/ea
Free Shipping & Returns

Key Features

Wheel Width
1.25
Series
Series #20
Finish
Bright Zinc Plated Finish
Features
2 casters with total lock brakes
Durometer
90D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-TTL20S314-PHSHT-2-R-2
Zoro #
G905431913
UPC #
670533923208
Country of Origin
United States

Dimensions

Wheel Dia.
3
Wheel Width
1.25
Plate Size
2-1/2" x 3-5/8"
Mounting Height
4-1/8"
Size
3" x 1-1/4"
Bolt Size
5/16" (hardware not included)

Details

Series
Series #20
Finish
Bright Zinc Plated Finish
Features
2 casters with total lock brakes
Durometer
90D
Caster Swivel Lock Type
2 casters with total lock brakes
Caster Mounting Type
Top Plate
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Caster Temp. Range
475 degrees F continuous usage and 525 degrees F intermittent usage
Type
(2) swivel casters w/total lock brakes & (2) rigid casters
Capacity (Lb.)
300
Material
High Temperature Phenolic
Bearing Type
Plain Bore

Description

Listing is for a set of four (4) Service Caster Series #20 casters, two (2) swivel total lock brake casters and two (2) rigid casters, with 3” diameter by 1-1/4” wide high temperature phenolic wheels. Supports a total weight of 1,200lbs (300lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 sleeve bearing high temperature phenolic casters. The Service Caster Series #20 is ideal for bakery racks, light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. Sleeve bearings provide a metal sleeve inserted in a wheel to rest directly on the axle. This option is only recommended when rolling ease is less critical. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.