
3 Inch Maroon Polyurethane Wheel Swivel 3/4 Inch Square Stem Caster with Brake
Mfr # SCC-SQ20S314-PPUB-MRN-TLB-34
Zoro # G905418181
product price: $29.39
/eaKey Features
Caster Stem Type
Square Stem
Wheel Width
1.25
Mounting Height
4-1/8"
Stem Length
2
Wheel Bearing Type
Precision Ball Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-SQ20S314-PPUB-MRN-TLB-34
Zoro #
G905418181
UPC #
11586603721
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
4-1/8"
Stem Length
2
Stem Dia.
3/4"
Wheel Dia.
3
Size
3" x 1-1/4"
Details
Caster Stem Type
Square Stem
Wheel Bearing Type
Precision Ball Bearing
Caster Swivel Lock Type
Top lock brake
Material
Polyurethane Tread on Polyolefin Core
Durometer
60D
Caster Temp. Range
-20 degrees F to 180 degrees F
Includes
Swivel caster w/top lock brake
Load Capacity
300
Finish
Bright Zinc Plated Finish
Model
Series #20
Mounting Type
Square Stem
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 3” diameter by 1-1/4” wide maroon polyurethane wheel and a 3/4" square stem with top lock brake capable of supporting 250lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem polyurethane casters.The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. All rolling on a finely crafted ball bearing design that keeps you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.