3 Inch Phenolic Wheel Swivel Top Plate Caster Set with 2 Brakes

  • Mfr # SCC-20S314-PHR-TP3-2-TLB-2

  • Zoro # G905431104


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
1.25
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Durometer
90D
Mounting Height
4-1/8"
Caster Temp. Range
-50 degrees F to 250 degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-20S314-PHR-TP3-2-TLB-2
Zoro #
G905431104
UPC #
734005068849
Country of Origin
United States

Dimensions

Wheel Dia.
3
Wheel Width
1.25
Mounting Height
4-1/8"
Plate Size
4" x 4-1/2"
Bolt Size
3/8" (hardware not included)
Size
3" x 1-1/4"

Details

Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Type
(2) Swivel casters & (2) swivel casters w/top lock brakes
Durometer
90D
Caster Temp. Range
-50 degrees F to 250 degrees F
Caster Mounting Type
Top Plate
Finish
Bright Zinc Plated Finish
Material
Phenolic
Caster Swivel Lock Type
Top Lock Brake
Capacity (Lb.)
1200
Series
Series #20
Bearing Type
Roller Bearing

Description

Listing is for a set of four (4) Service Caster Series #20 swivel casters, two (2) with top locking brakes, with 3" diameter by 1-1/4" wide phenolic wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 phenolic casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.