3 Inch Semi Steel Wheel Swivel 58 Inch Threaded Stem Caster with Brake SCC

  • Mfr # SCC-TS20S314-SSS-PLB-58212

  • Zoro # G707383137


product price:  $55.19
/ea

Key Features

Caster Stem Type
Threaded Stem
Wheel Width
1-1/4"
Mounting Height
4-1/8"
Wheel/Tread Material
Semi Steel Cast Iron
Stem Length
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-TS20S314-SSS-PLB-58212
Zoro #
G707383137
UPC #
734005114799
Country of Origin
United States

Dimensions

Wheel Width
1-1/4"
Mounting Height
4-1/8"
Stem Length
2-1/2"
Thread Size
5/8"-11 x 2-1/2" Threaded Stem
Wheel Dia.
3"
Thread Length
2-1/2"
Stem Dia.
5/8"

Details

Caster Stem Type
Threaded Stem
Wheel/Tread Material
Semi Steel Cast Iron
Caster Brake Type
Posi Lock Brake
Wheel Bearing Type
Plain Bore
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-45 degrees F to 550 degrees F
Thread Pitch
11
Caster Sub-Type
Swivel
Mounting Type
Threaded Stem
Load Capacity
300
Wheel Color
Silver
Model
Series #20

Description

Listing is for one 1 Service Caster Series 20 swivel caster with a 3 diameter by 114 wide semi steel cast iron wheel and a 58 threaded stem with brake capable of supporting 300 lbscaster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 sleeve bearing semisteel cast iron casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The zinc plated finish provides durability under any condition, while the semisteel wheels are abrasion resistant and rugged, maintaining effortless rolling under heavier loads, and provides a costeffective solution over steel wheels Sleeve bearings provide a metal sleeve inserted in a wheel to rest directly on the axle This option is only recommended when rolling ease is less critical Mounting options include top plate, bolt hole and standard and metric threaded stem sizes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.