3 Inch Soft Rubber Wheel Swivel Top Plate Caster Set with Brake

  • Mfr # SCC-20S314-SRS-TLB-4

  • Zoro # G905430305


product price:  $83.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
1.25
Caster Mounting Type
Top Plate
Mounting Height
4-1/8"
Capacity (Lb.)
175
Durometer
70-80 Shore A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-20S314-SRS-TLB-4
Zoro #
G905430305
UPC #
670533885414
Country of Origin
United States

Dimensions

Wheel Dia.
3
Wheel Width
1.25
Mounting Height
4-1/8"
Plate Size
2-1/2" x 3-5/8"
Size
3" x 1-1/4"
Bolt Size
5/16" (hardware not included)

Details

Caster Mounting Type
Top Plate
Capacity (Lb.)
175
Durometer
70-80 Shore A
Caster Temp. Range
-40 degrees F to 160 degrees F
Caster Swivel Lock Type
Top lock brake
Material
Soft Rubber
Series
Series #20
Features
Top lock brake
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Type
(4) swivel casters w/ top lock brakes
Finish
Bright Zinc Plated Finish
Bearing Type
Plain Bore

Description

Listing is for a set of four (4) Service Caster Series #20 casters, four (4) swivel top plate casters with top lock brakes, 3” diameter by 1-1/4” wide phenolic wheels. Supports a total weight of 700lbs (175lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 soft rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.