Shop SERVICE CASTER
See all product information
Create Account
3 Inch SS Blue Polyurethane Wheel Swivel Bolt Hole Caster Set with 2 Brake SCC
- Mfr # SCC-SSBH20S314-PPUB-BLUE-TLB-2-S-2
- Zoro # G905433672
product price:
$
206.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
3
Wheel Width
1.25
Wheel Bearing Type
Precision Ball Bearing
Mounting Height
4-1/8"
Features
2 casters with top lock brakes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-SSBH20S314-PPUB-BLUE-TLB-2-S-2
- Zoro #
- G905433672
- UPC #
- 670533895598
- Country of Origin
- United States
Dimensions
- Wheel Dia.
- 3
- Wheel Width
- 1.25
- Mounting Height
- 4-1/8"
- Size
- 3" x 1-1/4"
Details
- Wheel Bearing Type
- Precision Ball Bearing
- Features
- 2 casters with top lock brakes
- Caster Temp. Range
- -20 degrees F to 180 degrees F
- Load Capacity
- 300
- Type
- (2) swivel casters & (2) swivel casters w/top lock brakes
- Series
- Series #20
- Caster Swivel Lock Type
- 2 casters with top lock brakes
- Material
- Polyurethane Tread on Polyolefin Core
- Caster Mounting Type
- Bolt Hole
- Durometer
- 60D
- Finish
- Polished Stainless Steel
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel 1/2" bolt hole casters with brakes and two (2) swivel 1/2" bolt hole casters, with 3” diameter by 1-1/4” wide blue polyurethane wheels. Supports a total weight of 1,000lbs (250lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel bolt hole polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirement. The polished stainless steel finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling via a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.