
3 Inch SS Hard Rubber Swivel 12mm Threaded Stem Caster Lock Brake SCC, 2PK
Mfr # SCC-SSTSTTL20S314-HRS-M1215-2-S-2
Zoro # G905420610
product price: $262.99
/pk 2, $131.50/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
4-1/8"
Stem Length
1.5
Wheel Bearing Type
Plain Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-SSTSTTL20S314-HRS-M1215-2-S-2
Zoro #
G905420610
UPC #
670533909790
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
4-1/8"
Stem Length
1.5
Wheel Dia.
3
Stem Dia.
12MM
Thread Length
1.5
Size
3" x 1-1/4"
Details
Caster Stem Type
Threaded Stem
Wheel Bearing Type
Plain Bore
Finish
Polished Stainless Steel
Material
Hard Rubber
Caster Swivel Lock Type
2 casters with total lock brakes
Durometer
55D
Load Capacity
275
Caster Temp. Range
-40 degrees F to 160 degrees F
Features
2 casters with total lock brakes
Includes
(2) swivel casters w/total lock brakes & (2) swivel casters
Mounting Type
Threaded Stem
Thread Pitch
1.75
Model
Series #20
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel 12mm-1.75 X 1-1/2" metric threaded stem with total lock brake casters and two (2) swivel casters, with 3” diameter by 1-1/4” wide hard rubber wheels. Supports a total weight of 1,100lbs (275lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 hard rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.