3 Inch SS Hard Rubber Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC

  • Mfr # SCC-SS20S314-HRS-TLB-2-R-2

  • Zoro # G905430411


product price:  $225.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
1.25
Durometer
55D
Caster Swivel Lock Type
2 casters with top lock brakes
Caster Temp. Range
-40 degrees F to 160 degrees F
Plate Size
2-1/2" x 3-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-SS20S314-HRS-TLB-2-R-2
Zoro #
G905430411
UPC #
670533909370
Country of Origin
United States

Dimensions

Wheel Dia.
3
Wheel Width
1.25
Plate Size
2-1/2" x 3-5/8"
Mounting Height
4-1/8"
Size
3" x 1-1/4"
Bolt Size
5/16" (hardware not included)

Details

Durometer
55D
Caster Swivel Lock Type
2 casters with top lock brakes
Caster Temp. Range
-40 degrees F to 160 degrees F
Features
2 casters with top lock brakes
Finish
Polished Stainless Steel
Series
Series #20
Type
(2) swivel casters w/top lock brakes & (2) rigid casters
Material
Hard Rubber
Capacity (Lb.)
275
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Caster Mounting Type
Top Plate
Bearing Type
Plain Bore

Description

Listing is for a a set of four (4) Service Caster Series #20 stainless steel casters, two (2) rigid and two (2) swivel casters with top locking brakes, with 3" diameter by 1-1/4" wide hard rubber wheels capable of supporting a total weight of 1,100 lbs. (275 lbs./caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 hard rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.