
3 Inch SS Hard Rubber Wheel Swivel Top Plate Caster Set with 2 Rigid SCC
Mfr # SCC-SS20S314-HRS-2-R-2
Zoro # G905429972
product price:Â $171.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
1.25
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Plate Size
2-1/2" x 3-5/8"
Caster Mounting Type
Top Plate
Finish
Polished Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-SS20S314-HRS-2-R-2
Zoro #
G905429972
UPC #
670533909356
Country of Origin
United States
Dimensions
Wheel Dia.
3
Wheel Width
1.25
Plate Size
2-1/2" x 3-5/8"
Mounting Height
4-1/8"
Bolt Size
5/16" (hardware not included)
Size
3" x 1-1/4"
Details
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Caster Mounting Type
Top Plate
Finish
Polished Stainless Steel
Material
Hard Rubber
Series
Series #20
Type
(2) Swivel casters & (2) Rigid casters
Caster Temp. Range
-40 degrees F to 160 degrees F
Durometer
55D
Capacity (Lb.)
275
Bearing Type
Plain Bore
Description
Listing is for a a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel and two (2) rigid casters, with 3" diameter by 1-1/4" wide hard rubber wheels capable of supporting a total weight of 1,100 lbs. (275 lbs./caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 hard rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.