
3 Inch SS High Temp Glass Filled Nylon Wheel Swivel Bolt Hole Caster Set SCC
Mfr # SCC-SSBH20S314-GFNSHT-4
Zoro # G905433016
product price: $252.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
3
Wheel Width
1.25
Wheel Bearing Type
Plain Bore
Mounting Height
4-1/8"
Material
High Temperature Glass Filled Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-SSBH20S314-GFNSHT-4
Zoro #
G905433016
UPC #
011586526549
Country of Origin
United States
Dimensions
Wheel Dia.
3
Wheel Width
1.25
Mounting Height
4-1/8"
Size
3" x 1-1/4"
Details
Wheel Bearing Type
Plain Bore
Material
High Temperature Glass Filled Nylon
Type
(4) swivel casters
Caster Mounting Type
Bolt Hole
Load Capacity
300
Caster Temp. Range
-45 degrees F to 550 degrees F
Finish
Polished Stainless Steel
Durometer
85D
Series
Series #20
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, four (4) swivel bolt hole casters with 3” diameter by 1-1/4” wide high temp glass filled nylon wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 stainless-steel bolt hole high temp glass filled nylon wheel casters. The Service Caster Series #20 is ideal for autoclaves, bakery ovens and powder coating facilities. The stainless-steel finish provides durability under any condition, and the high temp glass filled nylon wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 550°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.