
3 Inch SS Maroon Polyurethane Wheel Rigid Top Plate Caster
Mfr # SCC-SS20R314-PPUB-MRN
Zoro # G305429435
product price: $38.29
/eaKey Features
Wheel Dia.
3
Wheel Width
1.25
Finish
Polished stainless steel
Capacity (Lb.)
300
Type
Rigid caster
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-SS20R314-PPUB-MRN
Zoro #
G305429435
UPC #
670533904580
Country of Origin
United States
Dimensions
Wheel Dia.
3
Wheel Width
1.25
Mounting Height
4-1/8"
Plate Size
2-1/2" x 3-5/8"
Bolt Size
5/16" (hardware not included)
Size
3" x 1-1/4"
Details
Finish
Polished stainless steel
Capacity (Lb.)
300
Type
Rigid caster
Caster Mounting Type
Top Plate
Material
Polyurethane tread on polyolefin core
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Durometer
60D
Series
Series #20
Caster Temp. Range
-20 degrees F to 180 degrees F
Bearing Type
Ball Bearing
Description
Listing is for one (1) Service Caster Series #20 stainless steel rigid caster with a 3" diameter by 1-1/4" wide maroon polyurethane wheel capable of supporting 250lbs./caster.When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate stainless steel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.