Shop SERVICE CASTER
See all product information
Create Account
3 Inch SS Phenolic Swivel 12mm Threaded Stem Caster Total Lock Brake, 2PK
- Mfr # SCC-SSTSTTL20S314-PHS-M1215-2-S-2
- Zoro # G905420900
product price:
$
274.99
/pk of 2, $137.50/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
4-1/8"
Stem Length
1.5
Wheel Bearing Type
Plain Bore
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-SSTSTTL20S314-PHS-M1215-2-S-2
- Zoro #
- G905420900
- UPC #
- 670533916460
- Country of Origin
- United States
- Caster Stem Type
- Threaded Stem
- Wheel Bearing Type
- Plain Bore
- Finish
- Polished Stainless Steel
- Material
- Phenolic
- Caster Swivel Lock Type
- 2 casters with total lock brakes
- Load Capacity
- 300
- Durometer
- 90D
- Caster Temp. Range
- -50 degrees F to 250 degrees F
- Includes
- (2) swivel casters w/total lock brakes & (2) swivel casters
- Features
- 2 casters with total lock brakes
- Model
- Series #20
- Thread Pitch
- 1.75
- Mounting Type
- Threaded Stem
Dimensions
- Wheel Width
- 1.25
- Mounting Height
- 4-1/8"
- Stem Length
- 1.5
- Stem Dia.
- 12MM
- Wheel Dia.
- 3
- Thread Length
- 1.5
- Size
- 3" x 1-1/4"
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel 12mm-1.75 X 1-1/2" metric threaded stem with total lock brake casters and two (2) swivel casters, with 3” diameter by 1-1/4” wide phenolic wheels. Supports a total weight of 1,200lbs (300lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 phenolic casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.