Shop SERVICE CASTER
See all product information
Create Account
3 Inch SS Phenolic Wheel Swivel Bolt Hole Caster Set with 2 Total Lock Brake SCC
- Mfr # SCC-SSBHTTL20S314-PHS-2-S-2
- Zoro # G905433566
product price:
$
238.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
3
Wheel Width
1.25
Wheel Bearing Type
Plain Bore
Mounting Height
4-1/8"
Features
2 casters with total lock brakes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-SSBHTTL20S314-PHS-2-S-2
- Zoro #
- G905433566
- UPC #
- 670533915883
- Country of Origin
- United States
- Wheel Bearing Type
- Plain Bore
- Features
- 2 casters with total lock brakes
- Load Capacity
- 300
- Caster Temp. Range
- -50 degrees F to 250 degrees F
- Material
- Phenolic
- Caster Swivel Lock Type
- 2 casters with total lock brakes
- Durometer
- 90D
- Type
- (2) swivel casters w/total lock brakes & (2) swivel casters
- Caster Mounting Type
- Bolt Hole
- Series
- Series #20
- Finish
- Polished Stainless Steel
Dimensions
- Wheel Dia.
- 3
- Wheel Width
- 1.25
- Mounting Height
- 4-1/8"
- Size
- 3" x 1-1/4"
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel bolt hole casters and two (2) swivel casters with total lock brakes, with 3” diameter by 1-1/4” wide phenolic wheels. Supports a total weight of 1,200lbs (300lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 phenolic casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.