Shop SERVICE CASTER
See all product information
Create Account
3 Inch SS Solid Polyurethane Wheel Swivel Bolt Hole Caster Set with 2 Brake SCC
- Mfr # SCC-SSBH20S314-SPUS-2-TLB-2
- Zoro # G905433733
product price:
$
222.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
3
Wheel Width
1.25
Wheel Bearing Type
Plain Bore
Mounting Height
4-1/8"
Features
2 casters with top lock brakes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-SSBH20S314-SPUS-2-TLB-2
- Zoro #
- G905433733
- UPC #
- 670533919249
- Country of Origin
- United States
- Wheel Bearing Type
- Plain Bore
- Features
- 2 casters with top lock brakes
- Durometer
- 60-65 D
- Caster Swivel Lock Type
- 2 casters with top lock brakes
- Type
- (2) swivel casters & (2) swivel casters w/top lock brakes
- Finish
- Polished Stainless Steel
- Series
- Series #20
- Material
- Solid Polyurethane
- Caster Mounting Type
- Bolt Hole
- Load Capacity
- 300
- Caster Temp. Range
- -50 degrees F to 180 degrees F
Dimensions
- Wheel Dia.
- 3
- Wheel Width
- 1.25
- Mounting Height
- 4-1/8"
- Size
- 3" x 1-1/4"
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel bolt hole casters and two (2) swivel casters with top lock brakes, with 3” diameter by 1-1/4” wide solid polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster).The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. And the non-marking, non-marring polyurethane wheel is molded as one solid piece, making it free from debonding. This ensures the wheel will not flat spot, as can occur with comparable polyurethane wheels, resulting in a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.