
3 Inch Thermoplastic Rubber 7/8 Inch Square Stem Caster Total Lock Brakes, 2PK
Mfr # SCC-SQTTL20S314-TPRB-78-2-S-2
Zoro # G905418440
product price: $111.99
/pk 2, $56.00/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Square Stem
Wheel Width
1.25
Mounting Height
4-1/8"
Stem Length
2
Wheel Bearing Type
Precision Ball Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-SQTTL20S314-TPRB-78-2-S-2
Zoro #
G905418440
UPC #
11586607545
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
4-1/8"
Stem Length
2
Wheel Dia.
3
Stem Dia.
7/8"
Size
3" x 1-1/4"
Details
Caster Stem Type
Square Stem
Wheel Bearing Type
Precision Ball Bearing
Caster Temp. Range
-20 degrees F to 180 degrees F
Caster Swivel Lock Type
Total lock brake
Durometer
75A
Load Capacity
840
Includes
(2) swivel casters w/total lock brakes & (2) swivel casters
Finish
Bright Zinc Plated Finish
Material
Thermoplastic Rubber
Model
Series #20
Mounting Type
Square Stem
Description
Listing is for four (4) Service Caster Series #20 swivel casters, two (2) swivel & (2) swivel with total lock brakes, with a 3” diameter by 1-1/4” wide gray thermoplastic rubber wheels and a 7/8" square stem. Supports a total weight of 840lbs (210lbs/caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem thermoplastic rubber casters. The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.