Zoro Homepage

3 Inch Thermoplastic Rubber Wheel Rigid Top Plate Caster

  • Mfr # SCC-20R314-TPRB-TP2

  • Zoro # G505429761


product price: $29.85
/ea

Key Features

Wheel Dia.
3
Wheel Width
1.25
Finish
Bright Zinc Plated Finish
Capacity (Lb.)
210
Plate Size
3-1/8" x 4-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-20R314-TPRB-TP2
Zoro #
G505429761
UPC #
734005064780
Country of Origin
United States

Dimensions

Wheel Dia.
3
Wheel Width
1.25
Plate Size
3-1/8" x 4-1/8"
Mounting Height
4-1/8"
Bolt Size
5/16" (hardware not included)
Size
3" x 1-1/4"

Details

Finish
Bright Zinc Plated Finish
Capacity (Lb.)
210
Caster Mounting Type
Top Plate
Type
Rigid Caster
Material
Thermoplastic Rubber
Caster Temp. Range
-20 degrees F to 180 degrees F
Durometer
75A
Series
Series #20
Plate Caster Bolt Hole Pattern
1-3/4" x 2-15/16" to 2-3/8" x 3-3/8"
Bearing Type
Ball Bearing

Description

Listing is for one (1) Service Caster Series #20 rigid caster with a 3" diameter by 1-1/4" wide thermoplastic Rubber wheel capable of supporting 210lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 thermoplastic rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.