
3 Inch Windsor Antique Soft Tread Ball Caster - Corner Mount Bracket, 4PK
Mfr # SCC-GR01S30-DCR-WA-71678-4-CB90-4
Zoro # G805442545
product price:Â $185.99
/pk 4, $46.50/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Grip Neck Stem
Mounting Height
2-7/8"
Stem Length
7/8"
Wheel Bearing Type
Plain Bore
Material
Metal/Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-GR01S30-DCR-WA-71678-4-CB90-4
Zoro #
G805442545
UPC #
734005079036
Country of Origin
United States
Dimensions
Mounting Height
2-7/8"
Stem Length
7/8"
Wheel Dia.
3
Stem Dia.
7/16"
Size
3"
Details
Caster Stem Type
Grip Neck Stem
Wheel Bearing Type
Plain Bore
Material
Metal/Rubber
Load Capacity
400
Finish
Windsor Antique
Includes
(4) Swivel casters
Features
Durable metal body
Tire Type
Ball
Model
Series #01
Mounting Type
Corner Mounting Bracket
Description
Listing is for five (5) 3" diameter metal ball with soft rubber tread light furniture and fixture casters with 7/16" diameter x 1-7/16" length grip ring stem and windsor antique finish. Supports up to 100 lbs. per caster. When searching for a reliable, mobile solution to your furniture needs, consider Service Caster’s Series 01 ball casters. Combining dependable functionality with classic aesthetic, these decorative ball casters are the perfect solution as new or replacement parts for chairs, tables, medical carts, or other home and office furniture. Made with the finest craftsmanship and quality materials, these casters are built solid and ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.